LEGRAND - WIREMOLD #5738AWH

Round Fixture Outlet White Steel

SKU: 78677656544
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Round Fixture Outlet
Material: Steel
Length: 5.5 in.
Width: 5.5 in.
Depth: 1 in.
Finish: White
Manufacturer Series: 500, 700
Description
Raceway Outlet Boxes: Box Type - Round Fixture Outlet; Material - Steel; Length - in - 5.50; Width - in - 5.50; Depth - in - 1.00; Finish - White; Manufacturer Series - 500, 700