Menu Search
Search
LEGRAND - WIREMOLD #V5733

Round Device Outlet; Steel; Ivory; LxWxD: 3 x 3 x 0.93 in.

SKU # 78677603909 Manufacturer Series: 500, 700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Round Device Outlet
Material: Steel
Length: 3 in.
Width: 3 in.
Depth: 0.93 in.
Finish: Ivory