Menu Search
LEGRAND - WIREMOLD #WSA42-4

Device Outlet, 4 Gang; Steel; Ivory; LxWxD: 9.18 x 5 x 3.25 in.

SKU # 78677654835
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 4G
Material: Steel
Length: 9.18 in.
Width: 5 in.
Depth: 3.25 in.
Finish: Ivory

Additional Info: Trade Size Knockouts: 1/2, 3/4, 1, 1-1/2 in.