LEGRAND - WIREMOLD #V5744-3

Device Outlet, 3G Ivory Steel

SKU: 78677603990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Device Outlet, 3G
Material: Steel
Length: 4.62 in.
Width: 6.5 in.
Depth: 2.75 in.
Finish: Ivory
Manufacturer Series: 500, 700
Description
Raceway Outlet Boxes: Box Type - Device Outlet, 3G; Material - Steel; Length - in - 4.62; Width - in - 6.50; Depth - in - 2.75; Finish - Ivory; Manufacturer Series - 500, 700