Menu Search
LEGRAND - WIREMOLD #PSB3V

Eclipse Device Outlet, 3 Gang; PVC; LxWxD: 4.75 x 7 x 1.75 in.; Ivory

SKU # 78677606148 Manufacturer Series: PN03, PN05, PN10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 3G
Material: PVC
Length: 4.75 in.
Width: 7 in.
Depth: 1.75 in.
Finish: Ivory

Additional Info: Raceway twistouts on all 4 sides. Accepts NEMA faceplates & keystone jacks.