You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - WIREMOLD #PSB3WH

Eclipse Device Outlet, 3 Gang; LxWxD: 4.75 x 7 x 1.75 in.; White

SKU # 78677606150 Manufacturer Series: PN03, PN05, PN10
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 3G
Material: Nonmetallic
Length: 4.75 in.
Width: 7 in.
Depth: 1.75 in.
Finish: White

Additional Info: Capacity: Single Channel