LEGRAND - WIREMOLD #5744-2WH

Device Outlet, 2G White Steel

SKU: 78677656292
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Device Outlet, 2G
Material: Steel
Length: 4.75 in.
Width: 4.75 in.
Depth: 2.75 in.
Finish: White
Manufacturer Series: 500, 700
Description
Raceway Outlet Boxes: Box Type - Device Outlet, 2G; Material - Steel; Length - in - 4.75; Width - in - 4.75; Depth - in - 2.75; Finish - White; Manufacturer Series - 500, 700