LEGRAND - WIREMOLD #2344SD-2AWH

Device Outlet, 2G White PVC

SKU: 78677606797
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Device Outlet, 2G
Material: PVC
Length: 4.75 in.
Width: 3 in.
Depth: 2.25 in.
Finish: White
Manufacturer Series: 2300
Description
Raceway Outlet Boxes: Box Type - Device Outlet, 2G; Material - PVC; Length - in - 4.75; Width - in - 3.00; Depth - in - 2.25; Finish - White; Additional Information - Voltage Rating: 600V, Capacity: Single-Channel; Manufacturer Series - 2300
Additional Info: Voltage Rating: 600V, Capacity: Single-Channel