LEGRAND - WIREMOLD #NM2048-2

Device Outlet, 2G Ivory PVC

SKU: 78677651995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Device Outlet, 2G
Material: PVC
Length: 4.75 in.
Width: 4.87 in.
Depth: 1.75 in.
Finish: Ivory
Manufacturer Series: 400, 800, NM2000
Description
Raceway Outlet Boxes: Box Type - Device Outlet, 2G; Material - PVC; Length - in - 4.75; Width - in - 4.87; Depth - in - 1.75; Finish - Ivory; Manufacturer Series - 400, 800, NM2000