Menu Search
LEGRAND - WIREMOLD #NM2044-2

Device Outlet, 2 Gang; PVC; LxWxD: 4.75 x 4.87 x 2.75 in.; Ivory

SKU # 78677654181 Manufacturer Series: 400, 800, NM2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 2G
Material: PVC
Length: 4.75 in.
Width: 4.87 in.
Depth: 2.75 in.
Finish: Ivory