LEGRAND - WIREMOLD #NM2048

Device Outlet, 1G Ivory PVC

SKU: 78677651994
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Device Outlet, 1G
Material: PVC
Length: 4.75 in.
Width: 3 in.
Depth: 1.75 in.
Finish: Ivory
Manufacturer Series: 400, 800, NM2000
Description
Raceway Outlet Boxes: Box Type - Device Outlet, 1G; Material - PVC; Length - in - 4.75; Width - in - 3.00; Depth - in - 1.75; Finish - Ivory; Manufacturer Series - 400, 800, NM2000