Menu Search
Raceway Outlet Boxes Device Outlet, 1 Gang; Steel; LxWxD: 4.62 x 2.87 x 2.75 in.; White

LEGRAND - WIREMOLD #5744WH

Device Outlet, 1 Gang; Steel; LxWxD: 4.62 x 2.87 x 2.75 in.; White

SKU #78677656291
Manufacturer Series: 500, 700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Device Outlet, 1G
Material: Steel
Length: 4.62 in.
Width: 2.87 in.
Depth: 2.75 in.
Finish: White