Menu Search
LEGRAND - WIREMOLD #V2444

Device Outlet, 1 Gang; Steel; LxWxD: 4.62 x 2.87 x 2.75 in.; Ivory

SKU # 78677654807 Manufacturer Series: 2400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 1G
Material: Steel
Length: 4.62 in.
Width: 2.87 in.
Depth: 2.75 in.
Finish: Ivory

Additional Info: Twistouts for 2400, 700, 500 Raceway, Base: (1) 1/2" KO, Single gang wall box KO.