Menu Search
Raceway Outlet Boxes Device Outlet, 1 Gang; Steel; LxWxD: 4.62 x 2.87 x 1.75 in.; Ivory

LEGRAND - WIREMOLD #V2448

Device Outlet, 1 Gang; Steel; LxWxD: 4.62 x 2.87 x 1.75 in.; Ivory

SKU #78677603746
Manufacturer Series: 2400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Device Outlet, 1G
Material: Steel
Length: 4.62 in.
Width: 2.87 in.
Depth: 1.75 in.
Finish: Ivory

Additional Info: Twistouts for 2400, 700, 500 Raceway, Base: (1) 1/2" KO, Single gang wall box KO.