Menu Search
LEGRAND - WIREMOLD #NM2044

Device Outlet, 1 Gang; PVC; LxWxD: 4.75 x 3 x 2.75 in.; Ivory

SKU # 78677654180 Manufacturer Series: 400, 800, NM2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 1G
Material: PVC
Length: 4.75 in.
Width: 3 in.
Depth: 2.75 in.
Finish: Ivory