Menu Search
Raceway Outlet Boxes Device Outlet, 1 Gang; PVC; LxWxD: 4.75 x 3 x 1 in.; Ivory

LEGRAND - WIREMOLD #2348S/51

Device Outlet, 1 Gang; PVC; LxWxD: 4.75 x 3 x 1 in.; Ivory

SKU #78677605042
Manufacturer Series: 400, 800, NM2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Device Outlet, 1G
Material: PVC
Length: 4.75 in.
Width: 3 in.
Depth: 1 in.
Finish: Ivory