You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - WIREMOLD #2348S/51-WH

Device Outlet, 1 Gang; PVC; LxWxD: 4.75 x 3 x 1 in.; White

SKU # 78677652360 Manufacturer Series: 400, 800, NM2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: White
Box Type: Device Outlet, 1G
Material: PVC
Length: 4.75 in.
Width: 3 in.
Depth: 1 in.