Menu Search
Search
LEGRAND - WIREMOLD #PSB1V

Eclipse Device Outlet, 1 Gang; LxWxD: 4.75 x 3 x 1.75 in.; Ivory

SKU # 78677602437 Manufacturer Series: PN03, PN05, PN10
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Ivory
Box Type: Device Outlet, 1G
Material: PVC
Length: 4.75 in.
Width: 3 in.
Depth: 1.75 in.

Additional Info: Raceway twistouts on all 4 sides. Accepts NEMA faceplates & keystone jacks.