Menu Search
Raceway Outlet Boxes Device Outlet, 1 Gang; LxWxD: 4.62 x 3.06 x 1.38 in.
LEGRAND - WIREMOLD #AL2047

Device Outlet, 1 Gang; LxWxD: 4.62 x 3.06 x 1.38 in.

SKU # 78677603900 Manufacturer Series: AL2000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Device Outlet, 1G
Material: Aluminum
Length: 4.62 in.
Width: 3.06 in.
Depth: 1.38 in.
Finish: Satin Anodized

Aluminum plugmold multioutlet systems offer an attractive choice for hospital and commercial labs, as well as for residential applications. The durable finish offers both aesthetics and corrosion resistance. Aluminum plugmold series is available in single and alternating circuits, with standard or isolated ground receptacles. It can also be customized to meet virtually any job requirement.

Additional Info: Voltage Rating: 120V, Capacity: Single-Channel, Amperage Rating: 15 Amp, Mounting: Screw on Mount