Menu Search
LEGRAND - WIREMOLD #1546A

Device Outlet, 1 Gang Duplex Recept; LxWxD: 5.06 x 3.06 x 1.31 in.

SKU # 78677608295 Manufacturer Series: 1500, 2600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 1G Single Recept Outlet
Material: Steel
Length: 5.06 in.
Width: 3.06 in.
Depth: 1.31 in.
Finish: Gray