Menu Search
LEGRAND - WIREMOLD #V5737A

Box, Round Extension Open Base; LxWxD: 5.5 x 5.5 x 1 in.; Ivory

SKU # 78677607041 Manufacturer Series: 500, 700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Round Extension Open Base
Material: Steel
Length: 5.5 in.
Width: 5.5 in.
Depth: 1 in.
Finish: Ivory