Menu Search
LEGRAND - WIREMOLD #5751-2WH

Box, Device Extension, 2 Gang; LxWxD: 4.75 x 4.75 x 0.93 in.

SKU # 78677656303 Manufacturer Series: 500, 700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Extension Open Base, 2G
Material: Steel
Length: 4.75 in.
Width: 4.75 in.
Depth: 0.93 in.
Finish: White