The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
LEGRAND - WIREMOLD #V5751A

Box, Device Extension, 1 Gang; LxWxD: 4.62 x 2.87 x 1.75 in.

SKU # 78677657757 Manufacturer Series: 500, 700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Extension Open Base, 1G
Material: Steel
Length: 4.62 in.
Width: 2.87 in.
Depth: 1.75 in.
Finish: Ivory