Menu Search
Search
LEGRAND - WIREMOLD #V57242

Box, Blank Utility, 1 Gang; LxWxD: 4.12 x 2 x 1.37 in.; Ivory

SKU # 78677607034 Manufacturer Series: 200, 500, 700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Blank Utility, 1G
Material: Steel
Length: 4.12 in.
Width: 2 in.
Depth: 1.37 in.
Finish: Ivory

Additional Info: 1/2"KO