Menu Search
Raceway Outlet Boxes Box, Bezel; White LxW: 3.62 x 2.87 in.

LEGRAND - WIREMOLD #PBB2S2FW

Eclipse Box, Bezel; White LxW: 3.62 x 2.87 in.

SKU #78677603590
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Bezel Box
Length: 3.62 in.
Width: 2.87 in.
Finish: Fog White

Additional Info: Accepts Two Front-Loaded Outward Facing Devices Including Ortronics Series II Devices