Menu Search
Raceway Outlet Boxes Box, Bezel; White LxW: 3.12 x 3 in.

LEGRAND - WIREMOLD #PBB4TJFW

Eclipse Box, Bezel; White LxW: 3.12 x 3 in.

SKU #78677603598
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Bezel Box
Length: 3.12 in.
Width: 3 in.
Finish: Fog White

Additional Info: Accepts Four Front-Loaded Outward Facing Devices Including Ortronics TracJack Devices