Menu Search

HUBBELL #HBL5739IV

Round Extension and Fixture Box Ivory Powder Coat Metal

SKU: 78358521700
Manufacturer Series: HBL500 and HBL750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Round Extension and Fixture Box
Material: Metal
Length: 6.38 in.
Width: 6.38 in.
Depth: 1.02 in.
Finish: Ivory Powder Coated
Description
Raceway Outlet Boxes: Box Type - Round Extension and Fixture Box; Material - Metal; Length - in - 6.38; Width - in - 6.38; Depth - in - 1.02; Finish - Ivory Powder Coat; Additional Information - To hang fixtures.; Manufacturer Series - HBL500 and HBL750
Additional Info: To hang fixtures.