Menu Search
Raceway Outlet Boxes Device Outlet, 1 Gang; Off White; LxWxD: 4.9 x 3.25 x 1.91 in.

HUBBELL #PW1DBA

WallTrak Device Outlet, 1 Gang; Off White; LxWxD: 4.9 x 3.25 x 1.91 in.

SKU #78358509213
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Box Type: Device Outlet, 1G
Material: PVC
Length: 4.9 in.
Width: 3.25 in.
Depth: 1.91 in.
Finish: Off White

Additional Info: Deep Box, Use with WallTrak, LANTrak, PremiseTrak (Latching) Systems, For Deep Devices or Applications