Menu Search
Search
LEGRAND - WIREMOLD #5781

Connector, Male Box; Steel; Galvanized; 1/2 in.

SKU # 78677608720
RoHS Compliant
Fitting Type: Male Box Connector
Material: Steel
Finish: Galvanized
Size: 1/2 in.

Male connector with 1/2 inch trade size conduit opening for connecting raceway to conduit boxes or panel boxes that have Kos for conduit. Can also be used with conduit type fittings. When used with 700 Series Raceway, break out crescent twistout in connector.

Additional Info: For use with 500 and 700 Series single-channel raceways.