Menu Search

PANDUIT #T702TEI

Pan-Way™ Tee Electric Ivory PVC

SKU: 07498363095
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Tee
Material: PVC
Finish: Electrical Ivory
Description
Raceway Fittings: Fitting Type - Tee; Material - PVC; Finish - Electric Ivory; Additional Information - Size: 9.91x11.95x1.77 in, Use With: Twin-70 Raceway; Manufacturer Series - Pan-Way
Additional Info: Size: 9.91x11.95x1.77 in, Use With: Twin-70 Raceway