PANDUIT #T45RAEI

Right Angle Fitting, PVC, Electric Ivory

SKU: 07498377322
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Right angle fitting
Material: PVC
Finish: Electrical Ivory
Manufacturer Series: T-45
Description
Raceway Fittings: Fitting Type - Right angle fitting; Material - PVC; Finish - Electric Ivory; Additional Information - Power Rated Fittings, Height: 1.25", Length: 4.52", Width: 4.52", Mounting: Screw On; Manufacturer Series - T-45
Additional Info: Power Rated Fittings, Height: 1.25", Length: 4.52", Width: 4.52", Mounting: Screw On