PANDUIT #CA3EI-X

Raceway Adapter, PVC, Electric Ivory

SKU: 07498326516
Loading price and availability...
Please Log In or Register to view pricing & availability.
Specifications
Fitting Type: Reducer, Fitting to Raceway
Material: PVC
Finish: Electrical Ivory
Manufacturer Series: LD3, LDPH3, LDS3
Description
Raceway Fittings: Fitting Type - Reducer, Fitting to Raceway; Material - PVC; Finish - Electrical Ivory; Additional Information - Connect LD3 Profile Raceway to DCEFX or RAEFX Fittings; Manufacturer Series - LD3, LDPH3, LDS3
Additional Info: Connect LD3 Profile Raceway to DCEFX or RAEFX Fittings