PANDUIT #OCFC10IW-X

Outside Corner Fitting, PVC, Off White

SKU: 07498360721
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Elbow, External 90 Deg
Material: PVC
Finish: Off White
Manufacturer Series: LD3, LDPH3, LDS3
Description
Raceway Fittings: Fitting Type - Elbow, External 90 Deg; Material - PVC; Finish - Off White; Additional Information - Low Voltage Fitting. TIA/EIA Compliant Bend Radius; Manufacturer Series - LD3, LDPH3, LDS3
Additional Info: Low Voltage Fitting. TIA/EIA Compliant Bend Radius