PANDUIT #OCFC3EI-X

Outside Corner Fitting Electric Ivory ABS

SKU: 07498360706
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Outside Corner Fitting
Material: ABS
Finish: Electrical Ivory
Manufacturer Series: Pan-Way
Description
Raceway Fittings: Fitting Type - Outside Corner Fitting; Material - ABS; Finish - Electric Ivory; Additional Information - Size: 1.05x1.05x0.44 in, Power Rated Fitting, Use With: LDPH3, LDS3 Raceway; Manufacturer Series - Pan-Way
Additional Info: Size: 1.05x1.05x0.44 in, Power Rated Fitting, Use With: LDPH3, LDS3 Raceway