PANDUIT #ICFX10IW-X

LDPH10 Inside Corner Fitting, ABS, Off White

SKU: 07498353069
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Elbow, Internal 90 Deg
Material: PVC
Finish: Off White
Manufacturer Series: LDPH10, LD2P10
Description
Raceway Fittings: Fitting Type - Elbow, Internal 90 Deg; Material - PVC; Finish - Off White; Additional Information - Power Rated Fitting. TIA/EIA Compliant Bend Radius; Manufacturer Series - LDPH10, LD2P10
Additional Info: Power Rated Fitting. TIA/EIA Compliant Bend Radius