PANDUIT #RAEFXIW-X

LD3 End Fitting, ABS, Off White

SKU: 07498353064
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Entrance End, Right Angle
Material: PVC
Finish: Off White
Manufacturer Series: LD10, LDPH10, LD2P10
Description
Raceway Fittings: Fitting Type - Entrance End, Right Angle; Material - PVC; Finish - Off White; Additional Information - Power Rated Fitting. Knockouts, 1/2" thru 3/4" on Bottom. Use CA3, CA5 Adapters for LD3, LD5 Profile Raceway; Manufacturer Series - LD10, LDPH10, LD2P10
Additional Info: Power Rated Fitting. Knockouts, 1/2" thru 3/4" on Bottom. Use CA3, CA5 Adapters for LD3, LD5 Profile Raceway