PANDUIT #RF10X5EI-X

LD10 Reducer Fitting, ABS, Electrical Ivory

SKU: 07498325167
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Reducer, Raceway to Raceway
Material: PVC
Finish: Electrical Ivory
Manufacturer Series: LD10
Description
Raceway Fittings: Fitting Type - Reducer, Raceway to Raceway; Material - PVC; Finish - Electrical Ivory; Additional Information - Low Voltage Fitting. Connect LD10 Profile to LD5 Profile Raceway; Manufacturer Series - LD10
Additional Info: Low Voltage Fitting. Connect LD10 Profile to LD5 Profile Raceway