PANDUIT #CFX10IW-X

LD10 Coupler Fitting, ABS, Off White

SKU: 07498353074
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Coupling, Cover Mount
Material: PVC
Finish: Off White
Manufacturer Series: LD10, LDPH10, LD2P10
Description
Raceway Fittings: Fitting Type - Coupling, Cover Mount; Material - PVC; Finish - Off White; Additional Information - Power Rated Fitting , Pack of 10; Manufacturer Series - LD10, LDPH10, LD2P10
Additional Info: Power Rated Fitting , Pack of 10