The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PANDUIT #T45WR-X

Fitting, Wire Retainer; PVC; Gray

SKU # 07498377300 Manufacturer Series: T-45
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Wire Retainer
Material: PVC
Finish: Gray

Additional Info: Power Rated Fittings, Height: 0.82", Length: 1.55", Width: 2.22", Mounting: Snap On