Menu Search
PANDUIT #T45TEI

Fitting, Tee; PVC; Electrical Ivory

SKU # 07498377371 Manufacturer Series: T-45
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Tee
Material: PVC
Finish: Electrical Ivory

Additional Info: Power Rated Fittings, Height: 1.30", Length: 4.52", Width: 6.47", Mounting: Screw On