Menu Search
Raceway Fittings Fitting, Right Angle Entrance End; PVC; Electrical Ivory

PANDUIT #RAEFXEI-X

Fitting, Right Angle Entrance End; PVC; Electrical Ivory

SKU #07498353061
Manufacturer Series: LD10, LDPH10, LD2P10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Fitting Type: Entrance End, Right Angle
Material: PVC
Finish: Electrical Ivory

Additional Info: Power Rated Fitting. Knockouts, 1/2" thru 3/4" on Bottom. Use CA3, CA5 Adapters for LD3, LD5 Profile Raceway , Pack of 10