Menu Search
Raceway Fittings Fitting, Right Angle Elbow; ABS; Electrical Ivory

PANDUIT #RAFC3EI-X

Fitting, Right Angle Elbow; ABS; Electrical Ivory

SKU #07498361457
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Elbow, Right Angle
Material: ABS
Finish: Electrical Ivory

Additional Info: Product Size: 3, Mounting: Snap On, Low Voltage Fittings, For Use With LD3, LDPH3 and LDS3 Raceway