Menu Search
Search
PANDUIT #T45ICEI

Fitting, Inside Corner; PVC; Electrical Ivory

SKU # 07498377312 Manufacturer Series: T-45
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Inside corner fitting
Material: PVC
Finish: Electrical Ivory

Additional Info: Power Rated Fittings, Height: 1.30", Length: 2.90", Width: 2.50", Mounting: Screw On