PANDUIT #CEFXIW-X

Entrance End Office White PVC

SKU: 07498364939
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Entrance End
Material: PVC
Finish: Office White
Manufacturer Series: Pan-Way
Description
Raceway Fittings: Fitting Type - Entrance End; Material - PVC; Finish - Office White; Additional Information - Size: 4.00x2.11x1.55 in, Use With: LD3/LDPH3/LD5/LDPH5/LD10/LDPH10; Manufacturer Series - Pan-Way
Additional Info: Size: 4.00x2.11x1.55 in, Use With: LD3/LDPH3/LD5/LDPH5/LD10/LDPH10