PANDUIT #TGEEIW

Entrance End Off White PVC

SKU: 07498391157
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Entrance End
Material: PVC
Finish: Off White
Manufacturer Series: Pan-Way
Description
Raceway Fittings: Fitting Type - Entrance End; Material - PVC; Finish - Off White; Additional Information - Used to Route, Protect and Conceal Data, Voice, Video, Fiber Optic and Power Cabling; Manufacturer Series - Pan-Way
Additional Info: Used to Route, Protect and Conceal Data, Voice, Video, Fiber Optic and Power Cabling