PANDUIT #T45ECIW

End Cap Fitting, PVC, Off White

SKU: 07498377326
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: End, Blank
Material: PVC
Finish: Off White
Manufacturer Series: T-45
Description
Raceway Fittings: Fitting Type - End, Blank; Material - PVC; Finish - Off White; Manufacturer Series - T-45