Menu Search

PANDUIT #OFR20OFCR70OB2

Corner Drop Office Beige PVC

SKU: 07498339650
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Corner Drop
Material: PVC
Finish: Office Beige
Description
Fittings: Fitting Type - Corner Drop; Material - PVC; Finish - Office Beige; Additional Information - Low Voltage Fitting
Additional Info: Low Voltage Fitting