Menu Search
Raceway Fittings Fitting, Threaded Female Connector; 1/2 in; Steel; Galvanized
LEGRAND - WIREMOLD #5782

Fitting, Threaded Female Connector; 1/2 in; Steel; Galvanized

SKU # 78677618936 Manufacturer Series: 500, 700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 2
Unable to add item to cart. Please try again.
Fitting Type: Connector, Threaded Female, 1/2 in
Material: Steel
Finish: Galvanized

Additional Info: Connects Raceway to Threaded Conduit or Threaded Connector