Menu Search
Search
LEGRAND - WIREMOLD #415-WH

Fitting, Tee; PVC; White

SKU # 78677652324 Manufacturer Series: 400
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Tee
Material: PVC
Finish: White

The 400 series, from the Wiremold company, is a family of single compartment raceways for communication or power applications ideal for use in classrooms, office, and hotel applications or anywhere a small low profile raceway is needed. The 2300D Non-metallic divided raceway is for use when power and low voltage cabling is required in the same raceway.

Additional Info: Capacity: Single-Channel, 3-3/16 in. Length x 7/8 in. Width