Menu Search
Raceway Fittings Fitting, Surface Panel Box Connector; Steel; Ivory

LEGRAND - WIREMOLD #V4086A

Fitting, Surface Panel Box Connector; Steel; Ivory

SKU #78677651615
Manufacturer Series: 4000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Connector, Surface Panel Box
Material: Steel
Finish: Ivory

Additional Info: Capacity: Multiple Channel, Dimensions: 5.15 in. L x 10.00 in. W x 8.000 in. H